Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cramer™ Fusion™ R+ Task Chair

Catalog No. 18931501
Click to view available options
:
Desk height; 4-way adjustment

Catalog No. 18-931-501

Supplier: Cramer™ RPMD42522

Only null left
Add to Cart
Add to Cart

Fusion™ R+ fills a variety of roles in lab environments. The patented polyurethane R™ technology cover system provides both comfort and durability.

  • Urethane and molded foam resists punctures, tears and virtually all spills
  • Dimensions (L x H): 698.5 x 952.5 mm (27.5 x 37.5 in.)
  • Seating Dimensions (L x W): 495.3 x 508 mm (19.5 x 20 in.)
  • Back Dimensions (W x H): 425.5 x 381 mm (16.8 x 15 in.)
  • High resiliency flame-retardant 3 in. thick seat foam with a density of 1.08 kg (2.4 lbs) per cubic foot
  • Steel inner structure stands up to wear-and-tear throughout multiple shifts
  • Contoured molded seat with waterfall edge ensures 24-hour comfort
  • Foot type: casters
  • 4-way adjustments
  • Supports up to 158.8 kg (350 lbs)
  • Color: Black

Specifications

Product Type Chair
Load Bearing Capacity (English) 350 lb.
Frame Material Nylon
Frame Type Four-way adjustment
Seating Height Desk Height
For Use With (Application) Industrial
Load Bearing Capacity (Metric) 158.75 kg
Adjustable Height
Foot Type Casters
Diameter (Metric) Base 66 cm
Diameter (English) Base 26 in.
Color Black
Base Style Four-way adjustment
Seating Type Chair
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.