Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Covidien Monoject™ Rigid Pack 60mL Syringes without Needles

Catalog No. p-3239193
Click to view available options
Connection Type:
Catheter
Leur Slip
Luer Lock
This item is not returnable. View return policy

Catalog No. 22-560141

Supplier: Covidien 8881560141

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile, single-use, individually packaged syringes ready for use.

  • Autoclavable in rigid pack for use in O.R./procedure packs
  • Latex-free

Specifications

Autoclavable Autoclavable
For Use With (Application) For use in O.R./procedure packs
Latex Free Yes
Product Type Monoject™ Standard Syringe
Disposable Single-use
Graduations 0.25 oz.
Needle Point Number No Needle Included
Volume (Metric) 60 mL
Connection Type Catheter
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.