Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Hot Plate Stirrer, 480°C, Glass Ceramic
SCI_ED

Catalog No. S50446HP Shop All Corning Products
Change view
Click to view available options
Top Plate Material:
Glass Ceramic
Catalog No. Top Plate Material
S50446HP Glass Ceramic
1 options
This item is not returnable. View return policy

Catalog No. S50446HP

Supplier: Corning™ 6795220/EMD

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

This item is not returnable. View return policy

Stirring Range: 60 to 1100 rpm; Shape: Rectangle; Size: 4 x 5 in.

 

  • Microchemistry-sized, space-saving design with low profile fits benchtops and hoods easily
  • Microprocessor electronics and extra-large knobs with numbered markings provide heating and/or stirring control
  • Bright LED lights allow user to see operating status at a glance
  • High-visibility glass-ceramic Pyroceram top cleans easily and resists scratches, corrosion and chemicals
  • Enclosed electronics design protects components and prolongs product life
  • Two-piece casting deflects spills away from internal components
  • Built-in support rod mount for thermometer, electrode, or buret
  • For 120V 50/60Hz 

Heating Features:

  • Top provides fast uniform heating
  • Temperature Range: 77° to 1022°F (25° to 550°C)
  • Microprocessor ensures minimum heat-up times for samples by supplying maximum power to the heating elements when cold
  • HOT TOP indicator light 
Stirring Features:
  • Stirring range: 60 to 1100 rpm
  • Microprocessor automatically adjusts motor strength to any solution

 

Certifications

UL, CUL, IEC 1010, CE, and GS approved

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Glass Ceramic
Voltage 120 V
Includes 1 x 0.37 in. Stir Bar
Safety Features Hot top indicator alerts when top plate temperature exceeds 60°C/140°F (even if unit is shut off), housing designed to deflect spills away from electronics and controls
Electrical Requirements 120 V 60 Hz
Controller Type Analog
Model PC-220
Sole Features Stronger, larger magnet improves stir bar coupling and stirring speed capability, automatic adjustment to large increases in speed minimizes decoupling
Length (English) 4.4 in.
Size 4 x 5 in.
Height (Metric) 18.5 cm
Temperature (Metric) Ambient to 480°C
Temperature (English) 77° to 1022°F
Ambient Temperature 25° to 550°C
Height (English) 7.3 in.
Frequency 60 Hz
Width (Metric) 14.7 cm
Amperage 2.4 A
Length (Metric) 11.2 cm
Width (English) 5.8 in.
Wattage 283 w
Weight (English) 5.07 lb.
Weight (Metric) 2.3 kg
Type Stirring Hotplate
Shape Rectangle
No. of Positions 1
Stirring Range 60 to 1100 rpm
Warranty 2 Years
Dimensions (L x W x H) 4.4 x 5.8 x 7.3 in. (11.17 x 14.73 x 18.54 cm)
Certifications/Compliance CE, cUL, UL, GS, IEC 1010
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.