Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ Contrex™ EZ Powdered Enzymatic Detergent
GSA_VAGREENER_CHOICE

Catalog No. p-2902950 Shop All Decon Labs Products
Click to view available options
Volume (English):
4 lb.
25 lb.
This item is not returnable. View return policy

Catalog No. 04-358-23

Supplier: Decon™ 5404

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Formulated for removal of protein and fat contamination

Ideal for use in manual or soak cleaning of labware and equipment.

  • Powdered
  • Free-rinsing and disposable straight to drain
  • Enzymatic action
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Detergent
Color-coded No
Form Powder
pH 9.5 to 11
Scent Regular Scent
Sterility Non-sterile
Appearance White
Certifications/Compliance 29 CFR1910.1200
For Use With (Application) For use in manual or soak cleaning of labware and equipment contaminated with proteins and fats
Size 4 lb.
Volume (English) 4 lb.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.