Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Connecticut Clean Room™ PolyTack Roll Mop and Accessories
Click to view available options
Material:
Metal
Nickel-coated Metal
Plastic Inner Core
Plastic Inner Core Film
Plastic Inner Core Foam
Product Type:
Extension Pole
Roller Mop Handle
Tacky Roller
Tacky Roller Film Only
Size:
122 to 244 cm (48 to 96 in.)
22.8 cm (9 in.)
45.7 cm (18 in.)
Description
- Helps keep areas free of contamination with easy to use hand or pole attachments
- Special anti-microbial agents provide long-lasting protection against bacterial growth
- Plastic inner core insures cleanliness
- Refills and replacement handles, mops and tacky rollers available
- 19-823-738 is a film roll only; it does not include a handle or extension pole
Specifications
Specifications
| Product Type | Extension Pole |
| Length (English) | 4 to 8 ft. |
| Size | 122 to 244 cm (48 to 96 in.) |
| For Use With (Equipment) | Tacky Roller Refill |
| For Use With (Application) | For Removing Particulate Matter from the Cleanroom |
| Material | Metal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction