Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps
SDP

Catalog No. FB02911403 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
125 mL
240 mL
480 mL
Closure Liner:
Polyethylene Cone
Rubber
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911403 30 mL Polyethylene Cone
FB02911402 15 mL Polyethylene Cone
FB02911393 60 mL Rubber
FB02911404 60 mL Polyethylene Cone
FB02911875 125 mL Polyethylene Cone
FB02911405 120 mL Polyethylene Cone
FB02911394 120 mL Rubber
FB02911395 240 mL Rubber
FB02911396 480 mL Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. FB02911403
Only null left
Add to Cart
Edge
Add to Cart

Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.

  • French Square Bottles are space-saving and easy to fill
  • Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 21 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 75 mm
Material Glass (Type 3)
Quantity 48
Closure Color Black
Neck Finish 24-400
Closure Included Yes
Mouth Wide
Height (Metric) 72 mm
Product Type French Square Bottle
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Autoclavable Autoclavable (Bottle Only)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.