Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD ChloraPrep™ Clear 3 mL Applicator with Sterile Solution

Catalog No. B930400 Shop All BD Diagnostic Systems Products
Click to view available options
Quantity:
100/Cs.
This item is not returnable. View return policy

Catalog No. B930400

Supplier: BD 930400

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easily apply unique formulation for skin preparation

  • Available in 1 mL, Frepp™ 1.5 mL, 3 mL, 10.5 mL
  • 4 sizes and 2 tints
    • Most comprehensive skin antiseptic portfolio
  • Tailor choice to surface area and type of site, color of patient's skin tone
  • Proprietary one-step applicator design can help standardize practice across care settings and reduce variability
  • Evidence of 50+ clinical studies supporting efficacy and safety
TRUSTED_SUSTAINABILITY

Specifications

Product Type Skin Prep
Color Clear
Dimensions (L x W) 4 x 5 in.
Quantity 100/Cs.
Storage Requirements 15°C to 30°C (59°F to 86°F). Product efficacy may degrade outside of this range.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.