Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ ChemPly™ N-730 Chemical Protection Polychloroprene Gloves

Catalog No. 19048600C Shop All MAPA Professional Products
Click to view available options
Size:
9
10
11
This item is not returnable. View return policy

Catalog No. 19-048-600C

Supplier: MAPA™ 413709

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ultra-high chemical protection performance when used with acids, aliphatic solvents and solvent mixtures. Extra long 18 in. provides elbow protection when working in deep liquid applications.

  • Resistant to numerous solvents, oils, acids, alcohols and alkalis
  • Straight cuff design
  • Embossed pattern finish ensures secure grip
  • Chlorinated interior for easy donning and doffing
  • 18 in. length
  • 22 mil thickness

Specifications

Certifications/Compliance 21 CFR 170-199
Chlorinated Yes
Color Black
Latex Free Yes
Material Neoprene
Size 9
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
EN388 Standard EN 388:3112
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES ABCJKL
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Lining Unlined
Model 413709
Series Chem-Ply™ N-730
Length (English) 18 in.
Length (Metric) 45.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.