Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metrex CaviWipes HP
Click to view available options
Dimensions (L x W):
6 x 6.75 in.
9 x 12 in.
Description
- Simple Disinfection Protocol: universal 1-minute contact time against all listed pathogens
- Alcohol-Free: Better efficacy than alcohol-based products
- Fast: 1-step and 1-minute universal contact time reduces waiting time for disinfection and increases staff efficiency
- Effective against all 50 listed pathogens including MDRO's (Multidrug-Resistant Organisms)
- Qualified for the EPA's rigorous Emerging Viral Pathogen claim, protecting you against future pathogens as well
Specifications
Specifications
| Product Type | Disinfectant Wipe |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Width (English) | 6.75 in. |
| Width (Metric) | 17.145 cm |
| Description | CaviWipes HP, Regular Size |
| Dimensions (L x W) | 6 x 6.75 in. |
| Packaging Quantity | 160/Cs. |
| Sterility | Non-sterile |
| pH Range | >2.1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction