Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Paper Sterilization Self Sealing Pouches
Shop All Cardinal Health Products
Click to view available options
Dimensions (L x W):
10.5 x 28 in. (26.7 x 71.1cm)
15 x 5 in. (38.1 x 12.7cm)
25.5 x 9.13 in. (64.77 x 23.19cm)
4 x 11 in. (10.2 x 27.9cm)
Description
- Breathable, sterile barrier and indicates processing
- Combines fracture-resistant film and high-strength surgical-grade paper
- Peelable, low-lint design
- Dual chemical indicators
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
Specifications
Specifications
| Description | With adhesive |
| Closure Type | Self-seal |
| For Use With (Application) | Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization |
| Includes | Blue film |
| Material | Paper |
| Dimensions (L x W) | 25.5 x 9.13 in. (64.77 x 23.19cm) |
| Length (English) | 25.5 in. |
| Length (Metric) | 64.77 cm |
| Width (English) | 9.13 in. |
| Width (Metric) | 23.19 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction