Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cardinal Health™ Paper Self-Seal Pouches
Shop All Cardinal Health Products
Click to view available options
Dimensions (L x W):
10 x 5.5 in. (25.4 x 13.9 cm)
13 x 7.5 in. (33 x 19 cm)
15 x 12 in. (38.1 x 30.5 cm)
18 x 13 in. (45.7 x 33 cm)
22 x 3.5 in. (55.9 x 8.9 cm)
8 x 16 in. (20.32 x 40.64 cm)
8 x 3.5 in. (20.3 x 8.9 cm)
9.875 x 3.5 in. (25.1 x 8.9 cm)
Description
No need to heat seal
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
- Blue fracture-resistant film and high-strength surgical-grade paper provide adequate breathability and required sterile barrier
- Peelable, low-lint design
- Dual-chemical indicators visually identify packages that have been exposed to either steam or EtO sterilization
Specifications
Specifications
| Description | With adhesive |
| Autoclavable | Autoclavable |
| Closure Type | Self-seal |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization |
| Includes | Blue film |
| Material | Paper |
| Sterility | Non-sterile |
| Dimensions (L x W) | 22 x 3.5 in. (55.9 x 8.9 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction