Learn More
BrandTech™ BRAND™ UV-Cuvettes - CERTIFIED LIFE SCIENCE QUALITY
Shop All BrandTech Scientific Products

Description
BrandTech™ BRAND™ UV-Cuvette Disposable Cuvets provide transparency from 230 to 900nm and eliminate cleaning and risk of cross-contamination. Ideal for DNA, RNA and protein analysis. Compatible with with most polar organic solvents, acids, and bases.
CERTIFIED LIFE SCIENCE QUALITY cuvettes from BRAND™ are manufactured from virgin raw materials under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspection to ensure proven functionality.
- Advanced cuvette design includes recessed windows to protect against scratching in the optical pathway
- Disposable - cleaning and cross-contamination risks are eliminated
- Ideal for DNA, RNA, and protein analysis
- Chemical resistant - can be used with most polar organic solvents, acids, and bases
- Also compatible with acetone, butanone, DMF, and concentrated hydrochloric acid
- Grouped by manufacturing mold cavity to ensure lowest variation in extinction coefficient
- Fits most spectrophotometers without adapters
Ultramicro
- Available with 8.5 and 15 mm window heights (Z-dimension)
- May be used with sample volumes as small as 70 μL
- Can be fitted with plug seal caps (sold separately) for sample storage
- Individually wrapped UV-Cuvettes are DNA-, DNase-, and RNase-free
Semimicro
- For sample volumes between 1.5 and 3.0 mL
Macro
- For sample volumes between 2.5 and 4.5 mL
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Sterility | Non-sterile |
| Type | Cuvette |
| Color | Clear |
| Disposable | Single-use |
| Capacity (Metric) | 70 to 850 μL |
| Material | Plastic |
| Includes | Cuvette Only |
| Quantity | 100 Pack |
| Path Length | 10 mm |
| Wavelength Range | 230 to 900 nm |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.