Learn More
Description
Range dial allows you to set maximum pipetting speed, but still provides the touch-sensitive, continuously adjustable speed control of the original accu-jet.
- Switch-selectable gravity or powered dispensing offers outstanding volumetric pipetting
- Soft blow-out control minimizes disturbance of cell pellets, or density gradient interfaces
- Reshaped, ergonomic grip
- NiHM battery pack, wall holder, 120V 60Hz battery charger, and two extra 0.2μm hydrophobic filters are included
Warranty and Services
One year
Specifications
Specifications
| Battery Type | NiMH |
| Autoclavable | Not Autoclavable |
| Color | Magenta |
| Grip Type | Ergonomic |
| Pore Size | 0.2 μm |
| Type | Pipette Controller |
| Includes | NiMH battery pack, wall holder, 120V 60Hz battery charger and two extra 0.2μm hydrophobic filters |
| Temperature (English) Operating | 50°F to 104°F |
| Temperature (Metric) Operating | 10°C to 40°C |
| Warranty | 1 Year |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.