Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyPrinter i5100 300 dpi Industrial Label Printer
Shop All Brady Corporation Products
Click to view available options
Color:
Blue
Description
- Change printer settings easily with the intuitive touchscreen.
- Complete label set up faster with smart cell technology that allows the materials, printer and software to communicate.
- Change out materials quickly with specially designed materials that easily lock into place.
- Single color printing capability.
- Maximum Print Speed: 11.8 in./sec.
- Minimum Label Size 0.20 in downweb dimension
Specifications
Specifications
| Product Type | Printer |
| Color | Blue |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Width (English) | 9.5 in. |
| Width (Metric) | 24.1 cm |
| Height (English) | 12.5 in. |
| Height (Metric) | 31.8 cm |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction