Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Signs: SPILL STATION

Catalog No. 19107768 Shop All Brady Corporation Products
Click to view available options
Color:
Black on Yellow

Catalog No. 19-107-768

Supplier: Brady™ V2SS24A

Only null left
Add to Cart
Add to Cart

SPILL STATION signs mark the location of spill stations.

  • Constructed of rigid acrylic material
  • V-style 45° high visibility signs project from the wall to be easily viewed from all angles
  • The legend is repeated on both outward facing sides of a high visibility V-style sign

Specifications

Material Acrylic
Height (English) 8 in.
Width (Metric) 38.1 cm
Dimensions (L x W x H) 6 x 8 x 15 in.
Color Black on Yellow
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.