Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ No Hole Clamp-On Breaker Lockout

Catalog No. 189991323 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
6/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-999-1323 6/Pk.
19-000-258 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-999-1323 Supplier Brady™ Supplier No. 65965
Only null left
Add to Cart
Add to Cart

Locks out most single-pole circuit breakers

  • Installs quickly
  • Accepts locks with a shackle diameter up to 9/32 in. (0.8cm)
  • Also fits switch tongues as follows: 277V, 21/32W × 15/32 in. dia. (1.7 × 1.2cm) and 480/660V, 1 5/8W × 9/16 in. dia. (4.1 × 1.4cm)

Order Info

Available in packs of six.

Specifications

Product Type Single-pole Breaker Lockout
Color Red
Material Nylon
Certifications/Compliance OSHA 1910.147
Diameter (English) 0.47 in.
Diameter (English) Shackle 0.28 in.
Diameter (Metric) 1.2 cm
Diameter (Metric) Shackle 0.71 cm
For Use With (Equipment) 277V Clamp-On Breaker Lockouts
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes Cleats
Lockout Type Clamp-on
No. of Padlocks 1
No. of Poles Single
Quantity 6/Pk.
Width (English) 0.75 in.
Width (Metric) 1.9 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.