Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MRO Plus™ Pads

Catalog No. 19000162 Shop All Brady Corporation Products
Click to view available options
Capacity (English):
20.5 gal.
26 gal.
Type:
Heavy Pad
Medium Pad

Catalog No. 19-000-162

Supplier: Brady™ MRO100

MRO Plus™ Pads are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.

  • Three-ply construction (meltblown polypropylene)
  • Gray color masks drips and spills
  • Absorbs all industrial liquids
  • Perforated
  • Heavy and medium weight alternatives

Specifications

Color Gray
Capacity (English) 26 gal.
Material Polypropylene
Type Heavy Pad
For Use With (Application) Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds
Packaging Quantity 100/Cs.
Weight Capacity Heavyweight
Dimensions (L x W) 19 x 15 in.
Length (Metric) 48.26 cm
Width (Metric) 38.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.