Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bio-Serv™ Mouse Igloo™ Rodent Enrichment Device, Certified

Click to view available options
Color:
Amber
Blue
Red
Description
Provides shelter and a secluded place to build a nest
- Transparent material provides ease of visibility
- Great addition to breeding programs
- Fits most shoebox cages
- Stacks easily for convenient storage
- Made of high temperature polycarbonate
- Autoclavable
- Cagewasher safe
- Certified (Contaminant screened)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Mouse Igloo |
| Color | Red |
| Material | Polycarbonate |
| For Use With (Application) | Provide shelter and a secluded place to build a nest, great addition to breeding programs |
| Height (English) | 2.25 in. |
| Height (Metric) | 5.7 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction