Learn More
Description
- Does not contain surfactants, fiberglass, glue, binders or thread
- Provide filtration efficiency and long wearing comfort for operators
- Soft, comfortable inside layer provides efficient particle and bacteria filtration and breathability
- Hems, seams, and attachments are ultrasonically bound for strength and cleanliness
- Cat. No 01-378 is individually wrapped and includes a clip to allow secure fastening behind head
- Cat. No 19-035-071 comes bulk packaged and is extra wide reducing the amount of exposed skin
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Fastening Type | Elastic Straps |
| Material | Polypropylene |
| Style | Pleated |
| Cleanroom Class | Class 10 (ISO 4) |
| Construction | 3-ply |
| Includes | Polyethylene clip |
| Model | BM 1 12 |
| Series | BCR Series |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.