Learn More
Bel-Art™ Write-On™ Label Tape Dispenser with Writing Platform
Shop All SP Bel-Art & SP Wilmad-LabGlass Products

Description
- Writing platform accommodates both left and right handed users for labeling tape prior to dispensing
- The epoxy-coated steel platform has finger holes for releasing the tape and a cut off edge for one hand use
- A weighted base with non-skid pads prevents sliding or lifting
- The 3 in. (7.6 cm) core fits standard tape rolls up to 1 in. (25 mm) wide and accepts tape rolls having a maximum diameter of 5.25 in. (13.3 cm)
- Base dimensions: 8.38 x 3.38 x 3.75 in. (21.3 x 8.7 x 9.5 cm) with a 4 x 6 in. (10.2 x 15.2 cm) platform
- Accepts F13463 series tapes in both 40 yard and 60 yard rolls, tape not included
Order Info
Shipping weight 1.8 kg (4 lb).
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Label Tape Dispenser |
| Color | Beige |
| Length (Metric) | 21.3 cm |
| Width (Metric) | 8.7 cm |
| Height (English) | 4 in. |
| Height (Metric) | 10 cm |
| Holds | Tape up to 25 mm (1 in.) W |
| Material | Epoxy-coated Steel |
| Mounting | Freestanding |
| No. of Compartments | 1 |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.