Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ The Collector™ Blood Collection Tray

Catalog No. 15252 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Product Type:
Blood Collection Tray

Catalog No. 15-252

Supplier: Bel-Art™ F186310715

Only null left
Add to Cart
Add to Cart

This versatile blood collection tray carries all you need from the lab to your patient, and can be rearranged to meet your specific needs

  • Includes two, 40-place test tube racks for tubes up to 16mm O.D., one 18-place slide holder, a large requisition section, and adjustable partitions to hold needles, syringes, cotton and other materials
  • Sturdy polypropylene plastic construction holds its shape even when fully loaded
  • Steam autoclavable at 121°C (250°F)
  • Detachable handle is 17.8cm (7 in.) high

Specifications

Autoclavable Autoclavable
No. of Places 18.0
Height (Metric) Handle 17.8cm
Width (English) 14 in.
Height (English) 2 in.
Height (Metric) 5.08cm
Width (Metric) 35.5cm
Product Type Blood Collection Tray
Height (English) Handle 7 in.
Includes Two, 40-place test tube racks for tubes up to 16mm O.D., one 18-place slide holder, a large requisition section, and adjustable partitions to hold needles, syringes, cotton and other materials
Material Polypropylene
For Use With (Application) For versatile Blood collection tray carries all you need from the lab to your patient, and can be rearranged to meet your specific needs
Holds Two tube supports
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.