Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Secador™ Auto-Desiccator Module Desiccant Replacement Beads, 26 g

Catalog No. 08648150 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Diameter (Metric) Outer:
5 cm

Catalog No. 08-648-150

Supplier: Bel-Art™ F420740020

Only null left
Add to Cart
Add to Cart

Color-indicating silica gel beads for use in refilling the Secador auto-desiccator module.

Color-indicating silica gel beads for use in refilling the Secador auto-desiccator module

  • Automatically regenerates for thousands of cycles.
  • Absorbs moisture from the air.
  • Inert, non-toxic, non-corrosive.
  • Will not disintegrate into powder even after repeated regeneration.
  • Color-changing moisture indicator turns from blue to light pink indicating saturation.
  • Pink/dark brown hues indicate replacement due.

Specifications

Diameter (Metric) Outer 5 cm
Product Type Desiccant Replacement Bead
Material Silica Gel
For Use With (Application) Color-indicating silica gel beads for use in refilling the Secador™ auto-desiccator module
Weight (Metric) 26 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.