Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Safety-Lok™ Blood Collection Sets

Catalog No. 026642 Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Tube:
12 in.
12 in. without Luer Adapter
7 in.
Product Type:
Blood Collection Set
Blood Collection Set with MSLA
This item is not returnable. View return policy

Catalog No. 02-664-2

Supplier: BD 367285

Due to product restrictions, please to purchase or view availability for this product.

This item is not returnable. View return policy

Slim, easy-to-handle set allows needle to be easily and completely retracted into the translucent plastic shield and securely locked in place after use

  • Large wing size permits improved positioning during use
  • Multisample Luer adapter (MSLA) allows more than one sample to be taken from a single venipuncture

Compliance

Protective shield is designed to meet current OSHA safety standards for engineering controls.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Blood Collection Set with MSLA
Material PVC
Needle Gauge 25 G
Certifications/Compliance OSHA
Includes MSLA
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.