Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes - PST Plasma Separation Tubes: Hemogard™

Catalog No. 02687100 Shop All BD Diagnostic Systems Products
Click to view available options
Capacity (Metric):
3 mL
3.5 mL
4.5 mL
13 x 100 mm
Volume (Metric):
3 mL
3.5 mL
4.5 mL
This item is not returnable. View return policy

Catalog No. 02-687-100

Supplier: BD 367960

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for plasma determinations in chemistry

  • Tubes with spray-coated lithium heparin and a gel for plasma separation
  • Eliminate the need to wait for a clot to form—ideal for STAT procedures and for patients receiving anticoagulant therapy
  • Tubes marked as Best Practice Formulary meet demanding requirements of complex diagnostic instruments and current clinical guidelines
  • Available with conventional tube stopper or Hemoguard™ tube closure that prevents human contact with blood on the stopper or tube rim

Evacuated tubes simplify blood collection

  • Blood is drawn directly from the vein into the evacuated sterile collection tubes
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are color coded
Plastic Evacuated Tubes
  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation

Hemogard™ Stoppers

  • Safety shield designed for safer tube handling
  • Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
  • Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube

TRUSTED_SUSTAINABILITY

Specifications

Additive Polymer Gel/Lithium Heparin
Material Plastic
Closure Type Hemogard
Capacity (Metric) 3 mL
Closure Color Light Green
Tube Size 13 x 75 mm
Volume (Metric) 3 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.