Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Safety-Lok™ Syringes

Catalog No. p-188209 Shop All BD Diagnostic Systems Products
Click to view available options
Needle Gauge:
25 G
Volume (Metric):
3 mL
Length (English) Needle:
0.625 in.
Connection Type:
Safety-Lok™, Removable
This item is not returnable. View return policy

Catalog No. 14-829-33

Supplier: BD 309592

This item is not returnable. View return policy

Offers clear visual and audible confirmation of the lock position

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 25 G
For Use With (Application) Healthcare worker safety; offers clear visual confirmation of the lock position
Length (English) Needle 0.625 in.
Product Type Syringe with 0.62 in. Detachable Needle
Volume (Metric) 3 mL
Needle Point Style Bevel
Connection Type Safety-Lok™, Removable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.