Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD GasPak™ 150 Systems

Catalog No. 11816 Shop All BD Diagnostic Systems Products
Click to view available options
Ventilated:
No

Catalog No. 11-816

Supplier: BD 260628

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Includes

10 1/2 O.D. x 11 in.H (27 x 28cm) polycarbonate jar; lid with O-ring gasket (vented or nonvented depending on model); clamp and thumbscrew assembly; three catalyst reaction chambers; 10 catalyst charges; autoclavable, stainless-steel Petri dish rack with clips; and culture tube holder. Vented model also supplied with rubber hose and tubing clamp.

Requires

Non-vented model (and vented model if tank system not used) requires disposable gas generator envelope.

Vented and non-vented models

Gaspak 150 Complete dimensions: 8.5 H x 10 in. dia. without the lid; 11.25 in. H with lid

Same as GasPak™ 100 Systems, but includes larger anaerobic jar

  • Provide all the components necessary to produce anaerobic, microaerophilic, or CO2-enriched aerobic atmospheres
  • Hold thirty-six 100 x 15mm Petri dishes, twelve 150 x 15mm Petri dishes, or 13 culture tubes
  • Both vented and non-vented models are available to meet a wide variety of needs
  • Non-vented model for anaerobic procedures
  • Vented model for evacuation-replacement systems that use tank gases
TRUSTED_SUSTAINABILITY

Specifications

Type 150 Anaerobic System
For Use With (Application) Generation of anaerobic, microaerophilic (reduced oxygen) or CO2-enriched environments
Holds 100 x 15 mm Petri Dishes (36), 150 x 15 mm Petri Dishes (12) or Culture Tubes (13)
Includes Polycarbonate jar (non-vented), lid with O-ring gasket, 3 catalyst reaction chambers, 10 charges, rack and tube holder
Product Line GasPak
Size Large
Ventilated No
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.