Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Bacto™ Peptone
GREENER_CHOICE

Catalog No. DF0118-17-0
Click to view available options
Quantity:
500 g
10 kg
Format:
Bottle
Pail

Catalog No. DF0118-17-0

Supplier: Gibco™ 211677

Only null left
Add to Cart
Add to Cart

Bacto Peptone is an animal-origin (AO) enzymatic digest of bovine and porcine animal proteins.

Bacto Peptone is an animal-origin enzymatic digest of bovine and porcine animal proteins. The nutritive value of Bacto Peptone is largely dependent on a combination of a negligible quantity of proteases, high concentration of complex constituents, and a unique amino acid content that makes this peptone a strong nitrogen source. Customers have successfully used this supplement with a variety of cell types including Saccharomyces cerevisiae, Escherichia coli, Pasteurella multocida, Vibrio cholerae, and porcine kidney cells to produce biotherapeutics and vaccines for animal health applications.

Features:

  • A strong nitrogen source
  • Unique amino acid content
  • High concentration of complex constituents

Applications of Bacto Peptone include:

  • Vaccines for animal health applications
  • Production of biotherapeutics
  • Mammalian cell culture
  • Microbial fermentation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance LUO, MUO
Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Cell Type Bacteria
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Type Bacterial Media
Format Bottle
For Use With (Application) Formulation of culture media for the cultivation of heterotrophic microorganisms
Product Line Bacto
Quantity 500 g
Source Animal origin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.