Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™12 Label Printer
Shop All Brady Corporation Products
Click to view available options
Color:
Blue, Gray
Description
- BBP™12 provides the versatility to print all basic label types from one machine - saving costs, reducing downtime and simplifying labeling
- 800 varieties of labels, including external-feed bulk rolls and custom parts, for general identification, wire marking, asset tracking and more
- Small-core media rolls and ribbons provide fast installation and reduce change-over time
- Compatible with 3 in. core media rolls if using the external media holder (sold separately)
- Continuous tapes or die-cut labels
- Barcode capable: GS1 Data Bar; MaxiCode; Aztec; PDF 417; Micro PDF 417; QR Code; Code 39; Code 93; Code 128UCC; Code 128 Subsets A,B,C; Codabar; Interleave 2 of 5; EAN 8/13/128; UPC A,E; MSI; Plessey; PostNet; Code 11; Code 49; Telepen; Planetcode
Specifications
Specifications
| Product Type | Label Printer |
| Color | Blue, Gray |
| Display Type | Color LCD |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Width (English) | 7.99 in. |
| Width (Metric) | 20.3 cm |
| Height (English) | 7.54 in. |
| Height (Metric) | 19.2 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction