Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Basix™ Polystyrene Serological Pipets

Catalog No. 14955236 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
1/10
2/10
5/10
Color:
Blue
Green
Orange
Purple
Red
Yellow
This item is not returnable. View return policy

Catalog No. 14-955-236

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Color-coded sterile pipets with graduated divisions

  • Made from polystyrene
  • Individually wrapped with paper and plastic
  • Available in capacities from 1mL to 50mL
  • Pyrogen free

Specifications

Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 5/10
Packaging Type Plastic/Paper
Color Purple
Volume (Metric) 50 mL
Type Serological Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.