Learn More
Fisherbrand™ Microbiological Incubator, 180 L, Stainless Steel
Shop All Fisherbrand Products

Description
- Ideal for microbiological incubation and heated storage
- Maximum temperature 75°C
- Single set point digital control
- Inner glass door for minimal disturbance while viewing samples
- Stackable, no tools or kit required
- Access port standard
- Stainless Steel interior
- 2 year parts and labor warranty
- cCSAus certified
Certifications
cCSAus
Warranty and Services
2 year on parts and labor
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (English) Shelf | 55 lb. |
| Capacity (Metric) | 180 L |
| Chamber Material | Stainless Steel |
| Convection Technology | Gravity |
| For Use With (Equipment) | Perforated Stainless Steel Shelf Part No 150145854 |
| No. of Shelves | 2 |
| Plug Type | Nema 5-15 US |
| Temperature Range (Metric) | Ambient +7° to 75°C |
| Type | Microbiological Incubator |
| Temperature Stability | At 37°C: ±0.3°C |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.