Learn More
BUCHI V-700 Vacuum Pumps
Shop All BUCHI Products

Description
Includes
All V-700 Vacuum Pumps come with a power cable, sound absorber, vacuum tubing and connections and operating instructions. See table for packages with additional components.
A chemically resistant, dual-head PTFE diaphragm pump is a durable and reliable choice for a wide range of laboratory applications. With a flowrate of 1.8m3/hr and an ultimate vacuum of <10mbar, this pump is a powerful oil-free solution eliminating the need to dispose of used pump oil.
All models include: Power cable, sound absorber, vacuum tubing and connections and operating instructions.
- Compact, space-saving design
- Extremely quiet operation
- Oil-free - minimizes contamination risks
- PEEK/glass pumpheads for chemical resistance
- Windows to pumpheads for instant visual detection of contaminants
- Service friendly - removable housing with built-in tools
Choice of Control Options Needle Valve Option —For Manual Operation
- Low cost very basic regulation
- Woulff Bottle recommended
- No data interface
- Intuitive controls with timer
- Control vacuum set pressure or speed
- LabVac function - continuous operation with minimal energy requirements
- BUCHI Wizard - quick & easy menu setup
- Solvent Library - 43 solvents pre programmed to simplify parameter selection
- Gradient Mode - progam multi step process based on time and pressure settings
- Stores up to 15 processes
- EasyVac - automatic process control
- Automatic distillation - requires unique stage probe
- Solvent Library -43 solvents preprogrammed to simplify parameter selection
BUCHI recommends the use of a Woulff bottle, BUCHI Cat. No. 047170, when using the V700/710 vacuum pump to protect the pump from contaminants and particulates.
Order Info
All models listed are dual voltage: operate on 120V 50/60Hz or 240V 50/60Hz.
Warranty and Services
One year
Specifications
Specifications
| Control | V-801 EasyVac Controller |
| Motor Type | Brushless DC |
| Includes | Basic Model |
| Motor Speed | 1600 rpm |
| Certifications/Compliance | CE, CSA |
| Electrical Requirements | 100/240 V 50/60 Hz |
| Material | PEEK, PTFE, Glass, FEP, FFKM |
| Model | V-700 |
| Noise Level | 40 to 52 dB (A) |
| Wattage | 210 w |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.