Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ B Bronze strip, 7.5mm (0.3in) width x 0.8mm (0.032in) thick x random length coil

Catalog No. AA4723036
Change view
Click to view available options
:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
AA4723036 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA4723036 Supplier Thermo Scientific™ Supplier No. 4723036
Only null left
Add to Cart

Most commonly it is used for brazing of tungsten carbide tips to steel components. In particular it has been used in the manufacture of a wide range of tungsten carbide tipped tools and saw blades. This product has proven itself in the most arduous applications and tri-foil of this composition has become by far the most widely used product for joining tungsten carbide to steel across the globe.

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

Most commonly it is used for brazing of tungsten carbide tips to steel components. In particular it has been used in the manufacture of a wide range of tungsten carbide tipped tools and saw blades. This product has proven itself in the most arduous applications and tri-foil of this composition has become by far the most widely used product for joining tungsten carbide to steel across the globe.
TRUSTED_SUSTAINABILITY

Specifications

Quantity 500 g
Form Solid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.