Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Container™ Autoclavable Precision Clean™ Breather Bags
Shop All Fisher Container Corp. Products
Click to view available options
Dimensions (L x W):
10 x 12 in. (25.4 x 30.5cm)
12 x 16 in. (30.5 x 40.6cm)
12 x 18 in. (31 x 46cm)
14 x 18 in. (35.5 x 45.7cm)
18 x 24 in. (46 x 61cm)
30 x 30 in. (76.2 x 76.2cm)
36 x 36 in. (91.4 x 91.4cm)
6 x 12 in. (16 x 31cm)
Quantity:
100
100/Cs.
25/Cs.
300
300/Cs.
50/Cs.
500
500/Cs.
Description
A combination of Tyvek™ and clear, ultraclean film structure aids in the prevention of interior particle contamination.
- Faster cycle times
- Certified to NASA™ clean standards by Fisher to meet Level 100 KSC-C-123
- Molecular bonded seals
- Pouch suitable for sterilizaiton by steam, EtO, gamma radiation or hydrogen peroxide
- Tyvek™ 1059B one sides and one side 3Mil PCHD
Specifications
Specifications
| Quantity | 300 |
| Dimensions (L x W) | 12 x 18 in. (31 x 46cm) |
| Length (English) | 12 in. |
| Length (Metric) | 31 cm |
| Width (English) | 18 in. |
| Width (Metric) | 46 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction