Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Slice™ Auto-Retractable Industrial Knife
Click to view available options
Color:
Black/Green
Description
- Installed blade type: rounded tip
- Durable nylon handle with comfortable slider
- Ambidextrous design: simply switch the blade orientation for lefties
- Finger-friendly™ edge lasts 11.2x longer than metal
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- Blade is safe up to 1600°C
- Compatible blades: 10538, 10539, 10540
- No-tool blade change
Specifications
Specifications
| Handle Type | Auto-retractable |
| Product Type | Utility Knife |
| Length (English) | 6.09 in. |
| Length (Metric) | 154.7 mm |
| Material | GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide |
| Color | Black/Green |
| For Use With (Application) | Safety Cutting |
| Includes | 1 ceramic rounded tip blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 2.58 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction