Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Applicator Sticks

Catalog No. 22029491
Click to view available options
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy

Catalog No. 22-029-491

Supplier: Puritan™ 807

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
Straight cut splinter free ends; Multi-use applicator stick; For applying or stirring medicines; Biodegradable; Made in USA

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 5.81 in.
For Use With (Application) Multi-use applicator stick, for applying or stirring medicines
Product Type Applicator
Diameter (Metric) Handle 0.21 cm
Length (Metric) 14.7 cm
Sterility Non-sterile
Handle Material Wood
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.