Learn More
Description
- Amber glass is suitable for light sensitive chemicals
- ± 0.03mL tolerance conforms with Class A, DIN ISO 385 standards for precision
- Includes an attached PTFE straight bore stopcock
- Made from heavy-duty borosilicate 3.3 glass
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Amber |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 50 cm |
| Material | Amber Borosilicate Glass |
| Graduations | 0.05 mL |
| Type | Straight Bore Buret |
| Class | Class A |
| Certifications/Compliance | DIN ISO 385 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
