Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ ALTAIR™ 4XR Multigas Detector
Shop All MSA Products
Click to view available options
Components Measured:
LEL, Oxygen, Hydrogen Sulfide, Carbon Monoxide
Description
- Real-time,Sense gas 2 times faster than the industry average with our XCell sensors
- Quickly update MSA ALTAIR™ 4XR settings via the ALTAIR™ Connect app (available on the Google Play Store)
- Send event notifications via text message with the ALTAIR™ Connect app
- Rugged: Survives 25 drops from 4 feet (1.2 meters) (MIL-STD-810G drop protection)
- Can survive an incidental 25-foot (7.5-m) drop onto concrete
- Dust- and waterproof IP68 rating (2 meters for at least 1 hour)
- Operating temperature range: -40°F to +140°F (-40°C to +60°C)
- Reliable: 4-year instrument & sensor warranty
- Confirm compliance quickly with the Bump LED & on-screen checkmark Bump and calibrate with 1/2 the test gas and in 1/2 the time vs. industry average
- Bump and calibrate at a specified 'Time of Day' with your MSA GALAXY™ GX2 Automated Test System
- Motion Alert option tells others that user has become immobile User-activated InstantAlert notifies others of a potentially dangerous situation
Specifications
Specifications
| Battery Life | 24-hour run-time, < 4 hour charge time |
| Battery Type | Lithium Polymer, Rechargeable |
| Certifications/Compliance | Class I Division 1 Groups A, B, C and D; Class II Division Groups E, F and G Class III |
| Data Points | > 50 hours (adjustable), > 500 event logs |
| Components Measured | LEL, Oxygen, Hydrogen Sulfide, Carbon Monoxide |
| Dimensions (L x W x H) | 4.4 x 3.0 x 1.4 in. |
| Height (English) | 1.4 in. |
| Height (Metric) | 3.5 cm |
| Includes | Charcoal case, North American charger |
| Length (English) | 4.4 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
