Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ ComforTech™ Sleeves for Sterile Suits
BIOPHARMA

Catalog No. 19830003 Shop All AlphaProTech Products
Click to view available options
Length (English):
19.5 in.
21.5 in.
Length (Metric):
49.5 cm
54.6 cm
Size:
Standard
X-Large
This item is not returnable. View return policy

Catalog No. 19-830-003

Supplier: AlphaProTech MS01J768ST

This item is not returnable. View return policy

Ultra-clean material to ensure a low particulate count and protection for sterile work areas

  • Sonically welded seams make it impervious to fluids, particulates and many chemicals
  • Tapered cut for secure and comfortable fit
  • Larger end of sleeve is cuffed to expose garment interior so it can be donned without touching exterior
  • Positioned inside package for immediate donning, no fumbling to properly put on sleeve
  • Sterility Assurance Level: Packaged to eliminate cross contamination, terminally sterilized using gamma irradiation to yield a minimum SAL of 10-6
  • Tunneled elastic at both ends

Specifications

Size Standard
Construction Sonically welded seams and tunneled elastic at both ends
Color White
Sterility Sterile
Closure Type Elastic Ends
Seam Type Ultrasonically Welded
Cuff Style Elastic
Model MS-01J76
For Use With (Equipment) Sterile Suit
Length (English) 19.5 in.
Length (Metric) 49.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.