Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Allegro™ Large Disposable Respirator Bags
Click to view available options
:
21L x 11W x 8 in. D
Description
- Designed for full-face and half-mask respirators
- Disposable gusseted storage bags are sterile, and come with pressure-sensitive seals that can also be used to record cleaning information
- Size is 21L × 11W × 8 in.D (53× 28 × 20cm)
- Packaged in a reusable storage bag
Specifications
Specifications
| Product Type | Respirator Storage Bag |
| Model | 4001-05 |
| Dimensions (L x W) | 21 x 11 in. (53 x 28 cm) |
| Dimensions (L x W x H) | 21 x 11 x 8 in. (53 x 28 x 20 cm) |
| Length (English) | 21 in. |
| Length (Metric) | 53 cm |
| Width (English) | 11 in. |
| Width (Metric) | 28 cm |
| Depth (English) | 8 in. |
| Depth (Metric) | 20 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction