Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Large Animal Tattoo System

Catalog No. 14370131
Change view
Click to view available options
Certifications:
UI, CE, RoHS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications
14-370-131 UI, CE, RoHS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-370-131 Supplier AIMS™ Supplier No. ATS3L
Only null left
Add to Cart
Add to Cart
Request a Quote

Compact tattoo kit for large laboratory animals

For use with laboratory animals larger than mice and rats, such as hamsters, guinea pigs, ferrets, rabbits, non-human primates and swine.

  • Ultra-light weight tattoo machine for easier skin tattooing for both the tattooist and animal
  • Reduces animal stress to allow for quicker tattooing
  • Easy cleaning and sterilization between animals
  • Tattoo Machine Controller: 12.7 × 12.7 × 5.1cm (5 × 5 × 2 in.), mounted in top tray 39.4 × 19.7 × 5.1cm (15.5 × 7.75 × 2 in.)

System Components

  • AIMS ultra-light tattoo machine for large lab animals equipped with AIMS patented open face, 1mm, calibrated, stainless steel autoclavable needle tube (standard and large bore)
  • HDUI compact micro-power supply and tattoo controller in small profile kit
  • Machine soft carrying case
  • Micro controller with UIHD power supply equipped with foot pedal on/off and clip cord
  • AIMS Permanent black pigment, 59mL (2 oz.)
  • AIMS Concentrated black pigment, 5mL, five each
  • AIMS permanent red and green tattoo pigment, 5mL, one each
  • AIMS code 300, code 303, code 305, code 307, code 314 staibless-steel quick change tattoo needles (sterile and individually packaged), five each
  • AIMS animal tissue prep 8 oz. bottle (two each)
  • AIMS quick machine cleaning system (three solutions)
  • Needle scanning scope
  • Tattoo machine holding rack equipped with micro pigment holder
  • Tissue oil and pigment cup holders (100 each)
  • Spray bottle for AIMS animal skin cleanser
  • AIMS cleanser concentrate, 118.3mL (4 oz.) bottle, makes 1.89L (2 qts.)
  • Needle tube cleaning brushes
  • Needle tip cleaning brush
  • Rat tail cleaning brush
  • Tattoo machine spare parts kit with wrenches
  • Tattoo system carrying case (cases can be chemically or ethylene oxide sterilized), 40.6 × 22.9 × 23.5cm (16 × 9 × 9.25 in.)
  • Operating instructions

Order Info

Power Supply: 8.3 x 4.4 x 2.5cm (3.25 x 1.75 x 1 in.); Power cord supplied for individual country needs; Input 100 to 220V, 50/60Hz

Certifications

UL, CE

Compliance

RoHS compliant

Specifications

Diameter (English) 9.25 in.
Diameter (Metric) 23.49 cm
For Use With (Application) Tattoo Identification
Length (English) 16 in.
Length (Metric) 40.64 cm
Voltage 100/220 V
Width (Metric) 22.86 cm
Width (English) 9 in.
Dimensions (L x W) 16 x 9 in. (40.64 x 22.86 cm)
Electrical Requirements 100/220 V 50/60 Hz
Certifications UI, CE, RoHS
Frequency 50/60Hz
Includes Tattoo machine, bore calibrated needle tube, tattoo needles, operating and tattooing instructions, power space saver container, tattoo machine controller, power supply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.