Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Adjustable Wooden Funnel Stand
SCI_ED

Catalog No. s80829 Shop All Eisco Products
Click to view available options
Positions:
4

Catalog No. S80829

Supplier: Eisco™ CH0689C

Only null left
Add to Cart
Add to Cart

Securely holds up to 4 funnels at one time to accommodate multiple lab groups or complex lab activities

  • Securely holds up to 4 funnels
  • Ideal for multiple lab groups or complex experiments
  • Hole Diameter: 1.5 in.
  • Adjustable Height Range: 1 to 20 in.
  • Rod has the ability to rotate

Specifications

Autoclavable Not Autoclavable
Color Brown
Holds Funnels
Material Wood
Positions 4
Sterility Non-sterile
For Use With (Equipment) Funnels
Length (Metric) 6.35 cm
Length (English) 2.5 in.
Width (English) 5.8 in.
Height (English) 1 to 20 in.
Diameter (Metric) Opening 3.8 cm
Product Type Funnel Rack
Height (Metric) 1 to 20 in.
Width (Metric) 14.73 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.