Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Lumi-Glow Evacuation Map Holders and Inserts

Catalog No. 19805224 Shop All AccuformNMC Products
Change view
Click to view available options
Dimensions (L x W):
11 x 17 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-805-224 11 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-805-224 Supplier Accuform Signs Supplier No. DTA204
Only null left
Add to Cart
Add to Cart

Includes

Adhesive foam strips for mounting

Help workers evacuate safely

Add critical visibility for light or dark conditions.

Map Holder

  • Constructed of 0.040 in. clear durable polycarbonate face with a rugged photoluminescent plastic back
  • Bright Lumi-Glow™ background makes map visible even when lights go out (background appears white in full light conditions)
  • Printed with clear bold letters in the border to readily identify evacuation map in light and dark
  • Accommodates clear transparency-style insert (sold separately) that allows user to print map from a computer and slide into holder
  • Map on clear insert contrasts with the background (white in light and glow in darkness)
Clear Inserts
  • Print map on clear insert to contrast with the background
  • White in regular light and glow in darkness

Order Info

Order inserts separately; come as pack of 2; Insert size 8.5 x 11 in. (22 x 28cm) requires holder size 11.5 x 12 in. (29 x 30cm); Insert size 11 x 17 in. (28 x 43cm) requires holder size 15 x 17.5 in. (38 x 44cm)

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Includes Foam strips
Quantity 1 Ea.
For Use With (Application) For light or dark conditions
Height (English) 11 in.
Thickness 0.04 in.
Width (English) 17 in.
Dimensions (L x W) 11 x 17 in.
Product Type Evacuation Map Holder
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.