Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ A23-6 x 100 Fixed Angle Rotor
GSA_VA

Catalog No. 75003006
Click to view available options
Capacity:
6 x 100 mL

Catalog No. 75-003-006

Supplier: Thermo Scientific™ 75003006

Only null left
Add to Cart
Add to Cart
Request a Quote

Perform a variety of applications due to multiple adapters for smaller tubes with the Thermo Scientific™ A23-6x100 Fixed Angle Rotor.

Perform a variety of applications due to multiple adapters for smaller tubes with the Thermo Scientific™ A23-6x100 Fixed Angle Rotor. Innovations — Thermo Scentific™ Auto-Lock™ rotor exchange, Thermo Scentific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid — shorten run set-up time while providing peace-of-mind that the rotor is secure.

Auto-Lock Rotor Exchange:

  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description A23-6x100 Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 6 x 100 mL
Max. RCF 62,976 x g
Max. Speed 23,500 rpm
Radius (Metric) 102 mm
Radius (Metric) Min. 34 mm
K Factor 503
Max. Tube Length 105 mm
Max. Tube Diameter 38 mm
Net Weight 15.8 lb. (7.2 kg)
For Use With (Equipment) Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
Angle 25°
Biocontainment Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.