Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ -80°C Benchtop Freezer
Click to view available options
Electrical Requirements:
115 V 60 Hz
Plug Type:
NEMA 5-20
Description
Protect your precious samples with the Thermo Scientific -80°C Benchtop Freezer, which is ideal for personal or clinical trial applications offering a full 1 cu. ft. (28L) capacity.
Cabinet Construction:
- Compact 25.2 x 30.7″ (640 mm x 781 mm) footprint
- Industrial-grade hermetically sealed refrigeration compressors
- All-steel cabinet with high-impact epoxy finish for easy cleaning
- 4″ (102 mm) foamed-in-place, CFC-free urethane insulation to protect product against high ambient conditions
- Heavy-duty counterbalanced lid with key lock
- Thermal interior sublid
- Air-cooled refrigeration systems to maintain design temperatures in warm 32°C (90°F) ambient conditions
Control System:
- Solid-state control system with adjustable temperature setpoint
- Digital temperature display resolution to 1°C
- Push button setpoint display
- Key operated main power switch
Alarm System:
- Integrated preset overtemperature safety alarm with battery back-up and audible warning of temperature deviation
- Exterior alarm contacts for connection to remote monitoring system
Specifications
Specifications
| Description | ULT Freezer, 1CF(28L), 115V/60Hz |
| Type | Ultra Low Freezer |
| Capacity (English) | 1 cu. ft. |
| Capacity (Metric) | 28 L |
| Temperature Range | -50°C to -80°C |
| Cabinet Material | Steel |
| Insulation | Water-Blown Polyurethane Foam (SNAP-compliant) |
| Interior | Painted Steel |
| Exterior Finish | Epoxy Coated Steel |
| Certifications/Compliance | UL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction