Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ MICROanatomy™ Kidney - includes 3B Smart Anatomy
SDPSCI_ED

Catalog No. S90780 Shop All 3B Scientific Products
Change view
Click to view available options
:
Shows fine tissue structure; 23.5 x 25.5 x 19cm
Catalog No.
S90780 Shows fine tissue structure; 23.5 x 25.5 x 19cm
1 options

Catalog No. S90780

Supplier: 3B Scientific™ K13

Only null left
Add to Cart
Add to Cart

Extremely detailed model shows the morphologic/functional units of the kidney.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Six model zones illustrate the fine tissue structures that serve the production of urine.

  • Longitudinal section of the kidney
  • Section of the renal cortex and renal medulla
  • Wedge-shaped section of a kidney lobe with a diagrammatic depiction of three nephrons with Henle's loops of different lengths and diagrammatic depiction of the vascular supply
  • Diagrammatic illustration of a nephron with a short Henle's loop and didactic/diagrammatic illustration of the vascular supply
  • Diagrammatic illustration of an opened renal corpuscle with nephron and light-microscopic transverse sections of the proximal, attenuated and distal segments of a renal tubule
  • Diagrammatic and didactic illustration of an opened renal corpuscle
  • Dimensions: 9.2 x 9.9 x 7.4 in. (23.5 x 25.5 x 19cm)

Specifications

Includes Fine tissue structures (section of renal cortex and renal medulla, section of a kidney lobe, kidney nephron with a short henle's loop, opened kidney renal corpuscle, opened kidney renal corpuscle)
Weight (English) 2.87 lb.
Weight (Metric) 1.3 kg
Product Type Model, Kidney
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.