Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Detecto™ ProHealth Personal Weighing Scale
SDPSCI_ED

Catalog No. S20693 Shop All 3B Scientific Products
Click to view available options
:
ProHealth Personal; Capacity: 136kg (300 lb.)
This item is intended for educational purposes only.

Catalog No. S20693

Supplier: 3B Scientific™ W46258

Only null left
Add to Cart
Add to Cart
This item is intended for educational purposes only.

A low profile design personal scale with non-skid vinyl mat. The 3B Scientific Detecto™ ProHealth Personal Weighing Scale is ideal for personal use, fitness centers, and health care facilities.

  • Heavy duty construction
  • White, baked-enamel finish
  • Personal colorful indicators to mark one person's or a whole family's weights
  • Large diameter dial for easy readability for tall people
  • Capacity: 136kg (300 lb.)

Specifications

Finish Baked Enamel
Material Vinyl
Capacity 300 lb., 136 kg
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.