Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
2-Mercaptoethanol, For HPLC derivatization (14.3 M), ≥99.0% (GC), MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco Products
Click to view available options
Quantity:
1 mL
10 mL
10 x 1 mL
Specifications
Specifications
| Purity | ≥99.0% (GC) |
| Boiling Point | 157°C |
| Density | 1.114 g/mL (at 25°C) |
| Flash Point | 74°C - Closed Cup |
| Vapor Density | 2.69 (vs. air) |
| Vapor Pressure | 1 mmHg (20°C) |
| Quantity | 1 mL |
Safety and Handling
| RTECSNumber | KL5600000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction