Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ SpatulaBalance

Catalog No. 14648231 Shop All Fisherbrand Products
Change view
Click to view available options
:
Weighing range: 0 to 300g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-648-231 Weighing range: 0 to 300g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-648-231
Only null left
Add to Cart
Add to Cart

Includes

Two AAA batteries

Scoops and weighs material at once

Scoops and weighs material at once. Fisherbrand™ Traceable™ SpatulaBalance transfers and weighs crystals, granulated material, solids, liquids, precipitates and chemicals. Digital display is located on easy-grip handle.

  • Three-position, soft-touch keys in the handle tare, hold the display, and change grams/ounces
  • Capacity: 0 to 300.0 grams, readability is 0.1 grams
  • Volume: 0 to 10.580 ounces, readability is 0.005 ounces
  • Chemical- and corrosion-resistant, ABS plastic transfers materials without sticking
  • Scoop detaches for effortless dishwasher-safe cleaning
  • LCD indicates low battery

Compliance

Individually serial-numbered Traceable Certificate indicates traceability to standards provided by NIST

Specifications

Battery Life Over a year of usage
Battery Type 2 AAA
Certifications/Compliance ISO 17025, NIST
Capacity 0 to 0.66 lb., 0 to 300 g
Display Type LCD
Readability 0.1 g
Includes Two “AAA” batteries
Linearity ±0.2 g
Material ABS Plastic
Model 3475
Repeatability ±0.1 g
Type Spatula Balance
Dimensions (L x W) 9 x 2 in. (22.9 x 5.1 cm)
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Weight (English) 0.18 lb.
Weight (Metric) 0.085 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.